Unused 2010 Chil-Con Stainless Steel Shell & Tube Heat Exchanger and Surge Drum
Unused 2010 Chil-Con Stainless Steel Shell & Tube Heat Exchanger and Surge Drum
Unused 2010 Chil-Con Stainless Steel Shell & Tube Heat Exchanger and Surge Drum. Model(s): FA-24204-410 and RA-30180-509. Designed to chill 663 gpm of heat transfer fluid (Dowtherm J®) input at -57F, output at -67F, using 2263 pounds per hour of ammonia R717 at 22" vacuum -72F. Capacity: 1,200,000 BTU/hr. Respective shell and tube side DWP: 250 and 150 PSIG. Shell and tube side DWT rated at 250 psi at -80°F to 200º F. Tube diameter: 0.75” OD. Tube quantity: 432. Tube length: 204 inches. Overall dimensions: 20 ft. L x 3 ft. 6 in. W x 8 ft. H.(ACN875).
Product Details
- Product ID: 12548
- Stock No: HGPM055.75
- Manufacturer: Chil-Con
- Model: FA-24204-410
- Serial Number: C300531A-1
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Unused 2010 Chil-Con Stainless Steel Shell & Tube Heat Exchanger and Surge Drum. Model(s): FA-24204-410 and RA-30180-509. Designed to chill 663 gpm of heat transfer fluid (Dowtherm J®) input at -57F, output at -67F, using 2263 pounds per hour of ammonia R717 at 22" vacuum -72F. Capacity: 1,200,000 BTU/hr. Respective shell and tube side DWP: 250 and 150 PSIG. Shell and tube side DWT rated at 250 psi at -80°F to 200º F. Tube diameter: 0.75” OD. Tube quantity: 432. Tube length: 204 inches. Overall dimensions: 20 ft. L x 3 ft. 6 in. W x 8 ft. H.(ACN875).
- manufacturer: Chil-Con
- model: FA-24204-410
- name: Unused 2010 Chil-Con Stainless Steel Shell & Tube Heat Exchanger and Surge Drum
- product_id: 12548
- serial_number: C300531A-1
- stock_no: HGPM055.75
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.