Unused Cutler-Hammer Adjustable Frequency Drive - ½ HP

Unused Cutler-Hammer Adjustable Frequency Drive - ½ HP

Unused Cutler-Hammer Adjustable Frequency Drive. Model: AF91AGO. Cat. No: AF91AGO SF50D. Style: G1F50CG0DA. HP: 0.5. Input: 380-480V, 50/60 Hz, 2 amp, 3 phase. Output: 380-480V, 1-360 Hz, 1.5 amp, 3 phase. Maximum ambient temperature: 40°C. Overall dimensions: 4-1/2 in. L x 4-3/4 in. W x 5-1/4 in. H.(ACN1).

Product Details

  • Product ID: 11933
  • Stock No: MBNC012
  • Manufacturer: Cutler Hammer
  • Model: AF91AGO

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused Cutler-Hammer Adjustable Frequency Drive - ½ HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed