Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive 3-4 HP
Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive 3-4 HP
Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive. Model: SV9F30AC. S/N: 1256702. Input V1: 3~440-500V 50/60Hz, I1: 5.0/6.0A. Output V2:3~0-Vin 0-500Hz. I2: 5.0/6.0A. HP:3.0CT/4.0VT. Enclosure type: NEMA1. Overall dimensions: 4-3/4 in. L x 5-3/4 in. W. x 13-1/2 in. H.(7a).
Product Details
- Product ID: 11931
- Stock No: MBNC010.1
- Manufacturer: Cutler Hammer
- Model: SV9F30AC
- Serial Number: 1256702
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive. Model: SV9F30AC. S/N: 1256702. Input V1: 3~440-500V 50/60Hz, I1: 5.0/6.0A. Output V2:3~0-Vin 0-500Hz. I2: 5.0/6.0A. HP:3.0CT/4.0VT. Enclosure type: NEMA1. Overall dimensions: 4-3/4 in. L x 5-3/4 in. W. x 13-1/2 in. H.(7a).
- manufacturer: Cutler Hammer
- model: SV9F30AC
- name: Unused Cutler-Hammer SV9000 Series Adjustable Frequency Drive 3-4 HP
- product_id: 11931
- serial_number: 1256702
- stock_no: MBNC010.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.