Howden 255 Bare Rotary Screw Compressor

Howden 255 Bare Rotary Screw Compressor

Unused Howden 255 Rotary Screw Compressor. Model: MK1BSHR25516550408. Compressor made by Howden for Howe Corp. Chicago Illinois USA. Surplus unit has never been installed. Estimated build date is 1970s. WRV-255 standard features: 350 PSIG max pressure, 1500-3600 RPM shaft speed. The WRV-255/165 has the following ratings: 2395 m3hr swept volume (1410 CFM), high stage rating 1523 kw at -10C / +35C (433 TR at +14F / +95F), booster rating 485 -40C / -10C (138 TR at -40F / +14F) using R-717 ammonia. Weight: 3,134 lbs. Dimensions: 64.5 in. x 27.5 in. x 28 in. H.

Product Details

  • Stock No: HCJM02.10
  • Manufacturer: Howden
  • Model: WRVi 255/1.65
  • Serial Number: MK1BSHR25516550408
  • Compressor Type: Screw
  • Package Included? No
  • Stage Type: High Stage

Package Details

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Howden
  • # Compressors in Package: 1
  • Compressor Model: WRVi 255/1.65
  • Compressor SN: MK1BSHR25516550408
  • Compressor Max Speed (RPM): 1500-3600
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1970
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 64.5
  • Width (Inches): 27.5
  • Height (Inches): 28
  • Weight (LBS): 3134

Additional Product Details

  • Spec Sheet Available: Yes

Howden 255 Bare Rotary Screw Compressor

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed