Unused Rexnord 821 Tabletop Conveyor Belting - 7.5 inch
Rexnord Tabletop Conveyor Belting. Model: Rex 821. Width: 7.5 inch. Color: Gray/Brown. Condition: appears to be unused. Available linear feet: 210. We can quote as a lot or by the foot.
Product Details
- Stock No: NOI1409
- Manufacturer: Rexnord
- Model: REX 821
Conveyor Details
- Conveyor Type: Belts
- Conveyor Width (inches): 7.5
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!