Unused Sanimatic COP Tank Model RWJ6

Unused Sanimatic COP Tank Model RWJ6

Sani-Matic COP Tank -150 Gallons. Model RWJ-6. S/N 160838. 5 hp, 208-230/460/60 volt, 3,450 rpm Baldor Motor. Ampco Centrifugal Pump, Model 2 1/2x2 DC2, Impeller Diameter 5 in. Inside dimensions 23 in. W, 75 in. L, 21 in. H. Overall dimensions 36 in. W, 82 in. L, 43 in. H. Unit is brand new, never been used.

Product Details

  • Product ID: 1194
  • Stock No: TAMA01b.30
  • Manufacturer: Sani-Matic
  • Model: RWJ6
  • Serial Number: 160838
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Sani-Matic COP Tank -150 Gallons. Model RWJ-6. S/N 160838. 5 hp, 208-230/460/60 volt, 3,450 rpm Baldor Motor. Ampco Centrifugal Pump, Model 2 1/2x2 DC2, Impeller Diameter 5 in. Inside dimensions 23 in. W, 75 in. L, 21 in. H. Overall dimensions 36 in. W, 82 in. L, 43 in. H. Unit is brand new, never been used.
  • manufacturer: Sani-Matic
  • model: RWJ6
  • name: Unused Sanimatic COP Tank Model RWJ6
  • product_id: 1194
  • serial_number: 160838
  • stock_no: TAMA01b.30

Unused Sanimatic COP Tank Model RWJ6

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed