Unused Sussman ES-20A Packaged Electric Steam Boiler
Unused Sussman ES-20A Packaged Electric Steam Boiler
Unused Sussman ES-Series Packaged Electric Steam Boiler. Model: ES-20A. S/N: SS81358 U8Y. KW: 20. Lbs/Hr Steam: 60 (at 212ºF with 50ºF feedwater). Power voltage: 208 VAC, 56 amps, 3-phase. Control voltage: 120 VAC, 15 amps. Nat’l Bd. no.: 121756. Pressure vessel built to ASME code, MAWP: 100 PSIG. Boiler trimmed to 14 PSIG. Unit is electrically heated with no on-site products of combustion. Easy and fast installation with only water feed connection and electrical hook-up. Built to Section 1 of ASME Boiler and Pressure Vessel Codes. UL listed. NEMA 1 Louvered enclosure. Safety features include: steam pressure gauge, safety valve, high-pressure cutout with manual reset, etc. Shipping weight: 240 lbs. Overall dimensions: 28 in. L x 20 in. W x 36 in. H.
Product Details
- Product ID: 12839
- Stock No: PESV01.5
- Manufacturer: Sussman
- Model: ES-20A
- Serial Number: SS81358 U8Y
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Unused Sussman ES-Series Packaged Electric Steam Boiler. Model: ES-20A. S/N: SS81358 U8Y. KW: 20. Lbs/Hr Steam: 60 (at 212ºF with 50ºF feedwater). Power voltage: 208 VAC, 56 amps, 3-phase. Control voltage: 120 VAC, 15 amps. Nat’l Bd. no.: 121756. Pressure vessel built to ASME code, MAWP: 100 PSIG. Boiler trimmed to 14 PSIG. Unit is electrically heated with no on-site products of combustion. Easy and fast installation with only water feed connection and electrical hook-up. Built to Section 1 of ASME Boiler and Pressure Vessel Codes. UL listed. NEMA 1 Louvered enclosure. Safety features include: steam pressure gauge, safety valve, high-pressure cutout with manual reset, etc. Shipping weight: 240 lbs. Overall dimensions: 28 in. L x 20 in. W x 36 in. H.
- manufacturer: Sussman
- model: ES-20A
- name: Unused Sussman ES-20A Packaged Electric Steam Boiler
- product_id: 12839
- serial_number: SS81358 U8Y
- stock_no: PESV01.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.