US Bottlers Bottle Inverter / Air Rinser

US Bottlers Bottle Inverter / Air Rinser

US Bottlers Bottle Inverter / Air Rinser. Model: DS-24, S/N: 227. Has 24 heads, top and bottom. Maximum speed: 450 bpm. 23 cfm at 80 psi. Container specifications: 1 in. minimum diameter, 4-1/2 in. maximum diameter, and 14 in. maximum height. Diameter of centering cups: 1-1/8 in. Distance between centering cups: 6 in. Min./Max. Transmission: 5 hp, 1750 rpm. Conveyor: 4½ in. chain w/ no transmission. Principles of operation: containers are fed to the Sanitair air cleaner, separated and positioned onto individual cleaning stations, inverted and then cleaned with introduced pressurized air. Simultaneously, a vacuum extracts contaminants thus providing effective cleaning of the container. Overall dimensions: 7 ft. 10 in. L x 6 ft. 10 in. W x 8 ft. 4 in. H.(XMR112a)(H17)(ACN1300-87).

Product Details

  • Product ID: 4183
  • Stock No: 35.CA56a.4
  • Manufacturer: U.S. Bottlers
  • Model: DS-24
  • Serial Number: 227

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

US Bottlers Bottle Inverter / Air Rinser

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed