U.S. Electric Motor

U.S. Electric Motor

U.S. Electric 75HP Motor, 1780 RPM 60HZ 3Phase 230-460V, 40in Long x 25in Wide x 17in High.

Product Details

  • Stock No: TGP03a
  • Manufacturer: U.S. Motors Synchrogear

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 75
  • Motor RPM: 1780
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 40
  • Width (Inches): 25
  • Height (Inches): 17

Additional Product Details

U.S. Electric Motor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed