US Electrical Motor - 1/2 HP

US Electrical Motor - 1/2 HP

US Electrical , 1/2 hp, 1,745 rpm, 208-230/460 volt, 1.9-1.84/0.92 amps, 60 hz, 3 phase, 56C fRam Industriese.

Product Details

  • Stock No: HDNP916.11-14
  • Manufacturer: U.S. Electrical

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1745
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.9-1.84/0.92
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56C

Dimensions:

Additional Product Details

US Electrical Motor - 1/2 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed