US Electrical Motor 20 HP

US Electrical Motor 20 HP

US Electrical Motor, 230/460 volt, 49.6/24.8 amps, 60 Hz, 3 phase, 20 hp, 1,765 rpm.

Product Details

  • Product ID: 685
  • Stock No: SUBF76
  • Manufacturer: U.S. Electrical

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 20
  • Motor RPM: 1765
  • Motor Voltage: 230/460
  • Motor Amps: 49.6/24.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

US Electrical Motor 20 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed