U.S. Motors 2 HP Right Angle Gear Reducing Drives

U.S. Motors 2 HP Right Angle Gear Reducing Drives

U.S. Motors 2 hp Right Angle Gear Reducing Drives.

Product Details

  • Stock No: HDST138.2-02
  • Manufacturer: U.S. Motors Synchrogear

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: (1) U.S. Motors Synchrogear Right Angle Gear Reducing Drives. Model: E454/J0888063N. S/N's: J11- E190A-M and K01-E190A-M. Type: 6WBP
  • Motor Manufacturer: Emerson
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Amps: 6.5-6.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 6

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 17
  • Height (Inches): 12

Additional Product Details

U.S. Motors 2 HP Right Angle Gear Reducing Drives

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed