Used Worthington D-Line Centrifugal Pump

Used Worthington D-Line Centrifugal Pump

Used Worthington D-Line Centrifugal Pump. Model: D1132. S/N: 56·011277. Size: 3x1-1/2x6. Impeller diameter: 6.5- 6.2 in. Design pressure: 275 psi @ 100°F. U.S. Electric Motor, 1.5 hp, 1730 rpm, 230/460 V, 5.0-2.5/ 5.8-2.9 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 2 ft. L x 10 in. W x 1 ft. 3-1/2 in. H.

Product Details

  • Product ID: 2025
  • Stock No: SUBF19
  • Manufacturer: Worthington
  • Model: D1132
  • Serial Number: 56·011277

Pump Details

  • Pump Type: Centrifugal
  • Minimum Temperature (F): 100
  • Impeller Diameter (inches): 6.5- 6.2
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1730
  • Motor Voltage: 230/460
  • Motor Amps: 5.0-2.5/ 5.8-2.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 10
  • Height (Inches): 15.5

Additional Product Details

Used Worthington D-Line Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed