Valley Pressure Vessel, Inc. Tubular Chiller - 86 sq ft

Valley Pressure Vessel, Inc. Tubular Chiller - 86 sq ft

V.P.V. Ammonia Cooled Shell and Tube Chiller. Certified by Valley Pressure Vessel, Inc. – Arkansas, USA. Nat’l Bd.: 128. S/N: VPV-110. Job number: WO-02683. Year: 2007. Shell MAWP: 250 PSI at 500 F, MDMT: -20F at 250 PSI. (12) 1.375 in. dia x 239 in. long tubes. Estimated surface area: 86 sq. ft. Product ports: 2 in. tri-clamp. Overall dimensions: 21 ft. 2 in. L x 32 in. W x 68 in. H.

Product Details

  • Product ID: 12879
  • Stock No: TFAR103.8a
  • Manufacturer: Valley Pressure Vessel, Inc.
  • Model: W0-02683
  • Serial Number: VPV-110

Additional Product Details:

  • Year of Manufacture: 2007
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 19_inlets__outlets_description: Product ports: 2 in. tri-clamp.
  • 19_mawp_psi_at_temp: 250 PSI @ 500F
  • 19_mdmt_temp_at_psi: -20F @ 250 PSI
  • 19_national_board_number: 128
  • 19_number_of_passes: 2
  • 19_number_of_tubes: 12
  • ammonia_r717__nh3_compatable: Yes
  • description: V.P.V. Ammonia Cooled Shell and Tube Chiller. Certified by Valley Pressure Vessel, Inc. – Arkansas, USA. Nat’l Bd.: 128. S/N: VPV-110. Job number: WO-02683. Year: 2007. Shell MAWP: 250 PSI at 500 F, MDMT: -20F at 250 PSI. (12) 1.375 in. dia x 239 in. long tubes. Estimated surface area: 86 sq. ft. Product ports: 2 in. tri-clamp. Overall dimensions: 21 ft. 2 in. L x 32 in. W x 68 in. H.
  • halocarbon_freon__r22_compatab: Yes
  • heat_transfer_surface_area: 86
  • height_inches: 68
  • length_inches: 254
  • manufacturer: Valley Pressure Vessel, Inc.
  • model: W0-02683
  • name: Valley Pressure Vessel, Inc. Tubular Chiller - 86 sq ft
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 12879
  • serial_number: VPV-110
  • stock_no: TFAR103.8a
  • tube_diameter_inches: 1.375
  • tube_length_inches: 239
  • tube_material: Stainless Steel
  • width_inches: 32
  • year_of_manufacture: 2007

Valley Pressure Vessel, Inc. Tubular Chiller - 86 sq ft

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed