Vanmark Peeler/Scrubber/Washer Machine

Vanmark Peeler/Scrubber/Washer Machine

Vanmark Peeler/Scrubber/Washer Machine. Series 2600. Stainless steel body. Spray bar dimensions: 68-1/2 in. L x ½ in. W with 9 holes. Does not have rolls. Open/close doors (manual) on both sides. Feeder dimensions: 11-3/4 in. W x 15 in. H. Water inlet: 1 in. threaded female.This machine is for peeling, washing, and/or scrubbing root crops, vegetables, or fruits. The operator can easily adjust the manual easy-flow discharge gate while observing product the machine. Overall dimensions: 9 ft. 9 in. L x 35-1/2 in. W x 55 in. H.

Product Details

  • Product ID: 6702
  • Stock No: SSLP656b.31
  • Manufacturer: Vanmark
  • Model: Series 2600
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Vanmark Peeler/Scrubber/Washer Machine. Series 2600. Stainless steel body. Spray bar dimensions: 68-1/2 in. L x ½ in. W with 9 holes. Does not have rolls. Open/close doors (manual) on both sides. Feeder dimensions: 11-3/4 in. W x 15 in. H. Water inlet: 1 in. threaded female.This machine is for peeling, washing, and/or scrubbing root crops, vegetables, or fruits. The operator can easily adjust the manual easy-flow discharge gate while observing product the machine. Overall dimensions: 9 ft. 9 in. L x 35-1/2 in. W x 55 in. H.
  • manufacturer: Vanmark
  • model: Series 2600
  • name: Vanmark Peeler/Scrubber/Washer Machine
  • product_id: 6702
  • stock_no: SSLP656b.31

Vanmark Peeler/Scrubber/Washer Machine

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed