Vertical Liquid Sugar Tank- 5,000 Gallon
Vertical Liquid Sugar Tank- 5,000 Gallon
Vertical Liquid Sugar Tank- 5,000 Gallon. Stainless steel. Tank: 91.5 in. dia x 193 in. H. Outlets: (2) 3 in.; (4) 2 in. with ball valves. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
Product Details
- Product ID: 6132
- Stock No: SPGP095.7a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Vertical Liquid Sugar Tank- 5,000 Gallon. Stainless steel. Tank: 91.5 in. dia x 193 in. H. Outlets: (2) 3 in.; (4) 2 in. with ball valves. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
- manufacturer: Not Specified
- name: Vertical Liquid Sugar Tank- 5,000 Gallon
- product_id: 6132
- stock_no: SPGP095.7a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.