Vertical Process Vessel Stainless Steel
Vertical Process Vessel Stainless Steel
One 316 stainless steel vertical process vessel, non ASME rated used in Strough Brewery. The vessel is 10ft diameter by approx 16ft tall. The vessel includes domed heads and a food grade finish. The interior includes a serpentine 316 stainless steel heating or cooling coil that includes flanged connections on the outside of the tank. A stainless man-way allows access to the interior of the vessel. The unit includes adjustable stainless support legs, 8 legs. Misc connections on the top sides and bottom are all flanged with stainless full face flanges. The unit is clean and ready to ship. A small dent is visible near the top seam of the head and shell. This was caused in relocation from the transport truck. No structural damage to the seam or shell.
Product Details
- Product ID: 6088
- Stock No: 160.dba.60
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: One 316 stainless steel vertical process vessel, non ASME rated used in Strough Brewery. The vessel is 10ft diameter by approx 16ft tall. The vessel includes domed heads and a food grade finish. The interior includes a serpentine 316 stainless steel heating or cooling coil that includes flanged connections on the outside of the tank. A stainless man-way allows access to the interior of the vessel. The unit includes adjustable stainless support legs, 8 legs. Misc connections on the top sides and bottom are all flanged with stainless full face flanges. The unit is clean and ready to ship. A small dent is visible near the top seam of the head and shell. This was caused in relocation from the transport truck. No structural damage to the seam or shell.
- manufacturer: Not Specified
- name: Vertical Process Vessel Stainless Steel
- product_id: 6088
- stock_no: 160.dba.60
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.