Vertical Shell and Tube Heat Exchanger

Vertical Shell and Tube Heat Exchanger

Vertical Shell and Tube Heat Exchanger. Surface area: approx. 136 sq. ft. Number of tubes (27). Tube dimensions: 1 in. dia. x 20 ft. L. Shell dimensions: approx. 16-1/2 in. dia. x 20 ft. H. Inlets: (1) 4 in. dia. port, (1) 1-1/2 in. dia. copper port, (1) 2 in. dia. port. Outlets: 3 in. pipe, (1) 2 in. dia. S-Line ball valve. Overall dimensions: 44 in. L x 40 in. W x 23 ft. 1 in. H.

Product Details

  • Product ID: 1610
  • Stock No: JRW302.3
  • Manufacturer: Not Specified

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vertical Shell and Tube Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed