Viking Internal Gear Pump

Viking Internal Gear Pump

Viking Internal Gear Pump. Model: H432. S/N:2040204. Flow rate for new pump is 10 gpm with required horsepower and rpms. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum pump speed is 1200 rpm. Maximum flow rate is 10 gpm at 1200 rpm. Maximum pressure is 100 psi. Pump internals are cast iron with a mechanical seal. U.S. Electric Motor, 1 hp, 1755 rpm, 230/460 V, 3.8/1.9 amps, 60 Hz, 3 phase, 143T frame. Motor pulley: 3 in. Pump Pulley: 6 in. Current final rpms at pump is 878. Inlet/outlet: (2) 1 in. FNPT. Overall dimensions: 2 ft. L x 1 ft. 3 in. W x 10 in. H.

Product Details

  • Product ID: 1838
  • Stock No: RB-127.1
  • Manufacturer: Viking
  • Model: H432
  • Serial Number: 2040204

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 10
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM: 1200
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI): 100
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets:
  • # Outlets:
  • # Inlets/Outlets: 2

  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: FNPT
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? Yes
  • # Motors:
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 3.8/1.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 143T

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 15
  • Height (Inches): 10
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Viking Internal Gear Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed