Vilter 438 8-Cylinder Reciprocating Compressor Package (100 HP 206/460 V, Belt Driven)
Vilter 438 8-Cylinder Reciprocating Compressor - Model: 438, Cylinders: 8. Displacement at Max RPM(CFM): 235. Mfg Year: 2004. Missing Data Plate. Data provided about the compressor was held from a Vilter Manual as well as from Prodalim Group where the unit was purchased. Baldor Induction Motor - Serial No: EM4409T, HP: 100TE, RPM: 1180, FR: 444T, Volts: 206/460, AMPS: 240/120, Ph:3, Hz: 60, Duty: Cont. Phillips Refrigeration Oil Separator - Phillips Oil Separator - Certified By H.A. Phillips & Co: INT. MAWP 300 PSI @ 450 F, MDMT: -20 F @ 300 PSI, EXT. MAWP: 15 PSI.
Product Details
- Stock No: PROD25
- Manufacturer: Vilter
- Model: 438
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 438
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 235
- Compressor Year Manufactured: 2004
- Oil Separator National Board #: Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 100
- Motor RPM: 1,180
- Motor Voltage: 206/460
- Motor Amps: 240/120
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444T
Dimensions:
- Length (Inches): 76
- Width (Inches): 56
- Height (Inches): 40
- Weight (LBS): 3,400
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2004
- Spec Sheet Available: No
- Known Issues or Problems: Missing Reciprocating & Oil Separator Data Plate
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!