Vilter 438 8-Cylinder Reciprocating Compressor Package (100 HP 230/46 V, Belt Driven)
Vilter 438 8-Cylinder Reciprocating Compressor - Model: 438, Cylinders: 8, Mfg Year: 2003. Missing Compressor Data Plate. Baldor Induction Motor - Frame: 444T, HP: 100, RPM: 1160, AMPS: 250/125, Volts: 230/46, Hz: 60. Serial No: 18A51-67, Model: M4409T. Phillips Refrigeration Oil Separator - Certified by H.A. Phillips & CO: National Board: 10533, INT MAWP: 300 PSI @ 450 F, MDMT: -20 F @ 300 PSI, EXT. MAWP: 15 PSI @450, Serial No: 0407570-01-1, Year Built: 2001.
Product Details
- Stock No: PROD29
- Manufacturer: Vilter
- Model: 438
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 438
- Compressor Max Speed (RPM): 1,200
- Oil Separator Included? 10533
- Oil Separator National Board #: Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 100
- Motor RPM: 1,160
- Motor Voltage: 230/46
- Motor Amps: 250/125
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444T
Dimensions:
- Length (Inches): 79
- Width (Inches): 50
- Height (Inches): 94
- Weight (LBS): 3,400
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2003
- Spec Sheet Available: No
- Known Issues or Problems: Missing Data Plate
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!