Vilter 4416 Bare 16-Cylinder Bare Reciprocating Compressor (Direct Drive Driven)

Vilter 4416 Bare 16-Cylinder Bare Reciprocating Compressor (Direct Drive Driven)

Used Vilter 4416 16-Cylinder Bare Reciprocating Compressor. Serial: 20969. Order No.: D-79078-2. Refrigerant: AMMO (ammonia, R717). Low/High Side Design pressure: 162 / 320 PSIG. Voltage: 115V. Number of cylinders: 16. Ports: 6 in. suction, (2) 3 in. discharge.

Product Details

  • Stock No: HFLT02.30
  • Manufacturer: Vilter
  • Model: 4416
  • Serial Number: 20969
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 16
  • Reciprocating Type: Direct Drive
  • # Compressors in Package: 1
  • Compressor Model: 4416
  • Compressor SN: 20969
  • Compressor Max Speed (RPM): 1200
  • Compressor Design Pressure (PSIG): 320
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Vilter 4416 Bare 16-Cylinder Bare Reciprocating Compressor (Direct Drive Driven)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed