Vilter 446 6 Cylinder Reciprocating Compressor Package (Direct Drive Driven)

Vilter 446 6 Cylinder Reciprocating Compressor Package (Direct Drive Driven)

Used Vilter 446 6-Cylinder Reciprocating Compressor. Model: 446. Refrigerant: last used with R-717 (ammonia). Nominal capacity: 69.7 tons at 80.4 bhp with a 96ºF condensing temperature and a 20ºF suction temperature. Displacement: 232 cfm. Max speed: 1,200 rpm. Water-cooled heads. Electrical requirements: 115 V. Offers quiet, trouble-free efficient operation. Inlet: (1) 4 in. dia. refrigerant suction port. Outlet: (1) 3 in. dia. discharge port. Overall dimensions: 3 ft. 9 in. L x 3 ft. 1 in. W x 2 ft. 8 in. H. (ACN197). NOTE: This unit needs repairs or can be used for parts. 

Product Details

  • Product ID: 4841
  • Stock No: HDDF268.3a
  • Manufacturer: Vilter
  • Model: 446
  • Serial Number: R13631
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Direct Drive
  • # Compressors in Package: 1
  • Compressor Model: 446
  • Compressor SN: R13631
  • Compressor Max Speed (RPM): 1200
  • Compressor Design Pressure (PSIG): 350,150
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 12:2
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

Dimensions:

  • Length (Inches): 45
  • Width (Inches): 37
  • Height (Inches): 32
  • ACN: 197

Additional Product Details

Vilter 446 6 Cylinder Reciprocating Compressor Package (Direct Drive Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed