Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor - Model AK448R, Total HR: 19900. Number of Cylinder: 8. Maximum RPM: 1200. Bore & Stroke ( in-mm): 114x89, Displacement (CFM): 309, Suction Connection: 4, Discharge Connection: 3, Unit Weight less Motor: 3400(1542), Oil Charge ( Gallon/Liter): 7(27), Standard step of unloading: 25/50, Maximum Discharge Temp C: 300(149), Crankcase of Temp Range C: 43-54. Rebuilt Unit. Description Obtain by Vilter Manual or a Vilter Representative. Missing Data Plate. Ideal Electric Induction Motor - Type: A, HP: 100, RPM: 1755 AMB: 40, Serial No: 242334, Frame: 444U, Design: B, Code: F, PH: 3, Volts: 208-220/440, AMPS: 248-236/118, Rating: 40, Duty: CONT.

Product Details

  • Stock No: PROD27
  • Manufacturer: Vilter
  • Model: 448
  • Compressor Type: Reciprocating
  • Package Included? Yes

Reciprocating Compressor Details

  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: AK44BR
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 300
  • Compressor Run Time Hours: 10,990
  • Oil Separator Included? 10466
  • Oil Separator National Board #: Yes

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Ideal
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,755
  • Motor Voltage: 208-220/440
  • Motor Amps: 248-236/119
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444U

Dimensions:

  • Length (Inches): 78
  • Width (Inches): 53
  • Height (Inches): 59
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes
  • Known Issues or Problems: Compressor has been rebuilt. Missing data plate.

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed