Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)

Vilter 448 8-Cylinder Series Reciprocating Compressor. Model: 448, Serial No: B985948, Cylinders: 8, Displacement at Max RPM (CFM): 209, Compressor Connections ( Line Size-Inches): Suction(in): 4, (101.8 mm), Discharge(in): 3, (76.2 mm). Nominal capacity: 73.8 Tons of R-717 at 32.6 BHP with a 61.1°F condensing temperature and a 30°F suction temperature. Displacement: 155 CFM (at maximum rpm). Maximum RPM: 1200. Maximum discharge pressure: 300 psig. Maximum discharge temperature: 300°F. Maximum BHP with V-belt drive: 100 BHP. Maximum suction pressure: 150 PSI. Ideal Polyphase Induction Motor - Type: A, Serial No: 242393, Frame: 444-U, Design: B, Code: F, PH: 3, 40C Rating: 1.15, RPM: 1755, HP: 100, Volts: 208-220/440, AMPS: 248-236/118, Class Insul: A. Oil Separator - Certified by Pressure Products, Inc. Forth Worth TX, Max. Allow. Working Pressure: 300 PSI @ 450 F, Min. Design Metal Temp: -20 F @ 300 PSI, Serial No: 051020, Year Built: 2005.

Product Details

  • Stock No: PROD30
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: B985948
  • Compressor Type: Reciprocating
  • Package Included? Yes

Reciprocating Compressor Details

  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448
  • Compressor SN: B985948
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 309
  • Compressor Year Manufactured: 2005
  • Compressor Run Time Hours: 19,370.6
  • Compressor Volume Ratio: 12:1
  • Oil Separator Included? 3138
  • Oil Separator National Board #: Yes

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Ideal
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,755
  • Motor Voltage: 208-220/440
  • Motor Amps: 248-236/118
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444U

Dimensions:

  • Length (Inches): 77
  • Width (Inches): 52
  • Height (Inches): 94
  • Weight (LBS): 3,400
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2005
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Lock-Out Tag

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 208-220/440 V, Belt Driven)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed