Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor - Model: AK448R, Serial No: 22615, Order No: 031007. Number of Cylinder: 8, Maximum RPM: 1200, Bore & Stroke ( In-mm): 114x89, Displacement(CFM): 309, Suction Connection: 4, Discharge Connection: 3, Unit Weight less Motor (LBS): 3400(1542), Oil Charge (Gallon/Liter): 7(27), Standard step of Unloading: 25/50, Maximum Discharge Temp C: 300(149), Crankcase of Temp Range C: 43-45. Rebuilt Unit. Year: 2005 Premium Efficiency Motor - Model No: 57788, HP: 100, PH: 3, Hz: 60, Frame: 444T, Type: TCE, Encl: TE, ID No: Y12Y2488190R, Code: F, Volts: 460, AMPS: 121, Max AMB: 40 C, Duty: CONT. Phillips Refrigeration Oil Separator - National Board No: 10468, INT MAWP: 300 PSI @ 450F, MDMT: -20 F @ 300 PSI, Ext MAWP: 15 PSI @ 450 F, Serial No: 0407121-01-3, Year Built: 2004.

Product Details

  • Stock No: PROD26
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 22615
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: AK488R
  • Compressor SN: 22615
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 309
  • Compressor Rebuild Year: 2005
  • Oil Separator Included? 10468
  • Oil Separator National Board #: Yes

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Premium Efficiency
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,185
  • Motor Voltage: 460
  • Motor Amps: 121
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T

Dimensions:

  • Length (Inches): 78
  • Width (Inches): 51
  • Height (Inches): 62
  • Weight (LBS): 3,200
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2005
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Compressor has been rebuilt

Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed