Vilter 448 8-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Vilter 448 8-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Used Vilter 440 Series Reciprocating Compressor. Model: 448. Serial 22049. Order: D-93478-3. Size: A12K448B. Number of cylinders: 8. Displacement: 182 CFM. Nominal ratings: 94 TR at +20F / +95F (R-22 freon); 93 TR at +20F / +95F (R-717 ammonia). Motor: 125 HP, 1780 RPM, 460V, 145 amps, 3-phase, 60 Hz, Frame 405T. Compressor weight: 3400 lbs. Ports (suction/discharge): 4 in. / 3 in. Previously used with ammonia refrigerant.

Product Details

  • Stock No: DBPC041
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 22049
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 448
  • Compressor SN: 22049
  • Compressor Max Speed (RPM): 1,200
  • Compressor Volume Ratio: 12:1
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Pace Maker
  • Motor Horsepower(HP): 125
  • Motor RPM: 1780
  • Motor Voltage: 460
  • Motor Amps: 145
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T

Dimensions:

  • Weight (LBS): 3400

Additional Product Details

Vilter 448 8-Cylinder Reciprocating Compressor Package (125 HP 460 V, Belt Driven)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed