Vilter 448 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Driven)
Vilter 448 8-Cylinder Belt Reciprocating Compressor - Model: AK448R, Serial No: AK448R. Number Of Cylinders: 8. Maximum RPM: 1200, Bore & Stroke(In-mm): 114x89, Displacement (CFM): 309, Suction Connection(in): 4, Discharge Connection(In): 3. Unit Weight Less Motor: 3400(1542). Oil Charge - Gallon(Liter): 7(27), Maximum Discharge Temp C: 300(149), Crankcase of Temp Range C: 43-54. Lincoln Electric High Efficiency Motor - Model: D-6N4150, Frame: 445T, Serial No: U3968702473, Ins: F, AMB: 40 C, HP: 150, RPM: 1780, Volts: 460, AMPS: 165, Hz: 60, Code: G, Duty: CONT.
Product Details
- Stock No: PROD20
- Manufacturer: Vilter
- Model: 448
- Serial Number: H-57137-1
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: AK448R
- Compressor SN: H-57137-1
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 300
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 150
- Motor RPM: 1,780
- Motor Voltage: 460
- Motor Amps: 165
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445T
Dimensions:
- Length (Inches): 84
- Width (Inches): 50
- Height (Inches): 57
- Weight (LBS): 3,400
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!