Vilter 448 8-Cylinder Reciprocating Compressor Package (100 HP 460 V, Belt Driven)
Vilter 448 8-Cylinder Reciprocating Compressor - Model: AK448R, Serial No: 22615, Order No: 031007. Number of Cylinder: 8, Maximum RPM: 1200, Bore & Stroke ( In-mm): 114x89, Displacement(CFM): 309, Suction Connection: 4, Discharge Connection: 3, Unit Weight less Motor (LBS): 3400(1542), Oil Charge (Gallon/Liter): 7(27), Standard step of Unloading: 25/50, Maximum Discharge Temp C: 300(149), Crankcase of Temp Range C: 43-45. Rebuilt Unit. Year: 2005 Premium Efficiency Motor - Model No: 57788, HP: 100, PH: 3, Hz: 60, FRam Industriese: 444T, Type: TCE, Encl: TE, ID No: Y12Y2488190R, Code: F, Volts: 460, AMPS: 121, Max AMB: 40 C, Duty: CONT. Phillips Refrigeration Oil Separator - National Board No: 10468, INT MAWP: 300 PSI @ 450F, MDMT: -20 F @ 300 PSI, Ext MAWP: 15 PSI @ 450 F, Serial No: 0407121-01-3, Year Built: 2004.
Product Details
- Stock No: PROD26
- Manufacturer: Vilter
- Model: 448
- Serial Number: 22615
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: AK488R
- Compressor SN: 22615
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 309
- Compressor Rebuild Year: 2005
- Oil Separator Included? 10468
- Oil Separator National Board #: Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Premium Efficiency
- Motor Horsepower(HP): 100
- Motor RPM: 1,185
- Motor Voltage: 460
- Motor Amps: 121
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444T
Dimensions:
- Length (Inches): 78
- Width (Inches): 51
- Height (Inches): 62
- Weight (LBS): 3,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2005
- Spec Sheet Available: Yes
- Known Issues or Problems: Compressor has been rebuilt
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!