Vilter 450-XL 16-Cylinder Reciprocating Compressor - 300 HP

Vilter 450-XL 16-Cylinder Reciprocating Compressor - 300 HP

Used Vilter Ammonia Reciprocating Compressor. VMC 450 XL Series. Size: A12K4516XLB. Serial: 62540. Number of cylinders: 16. Configured for ammonia refrigerant. Unit was previously refurbished (by a third party), installed, but has zero hours run time since rebuild. Toshiba High Efficiency Motor: 300 HP, 1185 RPM, 460V, 60 Hz, 3-phase, TEFC enclosure, N587UZ frame. Overall dimensions: 10 ft. 9 in. L x 41 in. W x 6 ft 4 in. H.

Product Details

  • Product ID: 13643
  • Stock No: DGNM02
  • Manufacturer: Vilter
  • Model: 4516XL
  • Serial Number: 62540

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems: Unit was refurbished, installed, but has zero hours run time since rebuild

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: Vilter
  • 03_compressor_model__: 4516XL
  • 03_compressor_serial_: 62540
  • 03_compressor_type: Reciprocating
  • 03_micro_control_panel_inlclu: No
  • 03_motor_starter_included: No
  • 03_oil_separator_included: No
  • 03_package_included: No
  • 03_reciprocating_cylinders: 16
  • 03_reciprocating_type: Semi-Hermetic
  • 03_stage_type: High Stage
  • ammonia_r717__nh3_compatable: Yes
  • description: Used Vilter Ammonia Reciprocating Compressor. VMC 450 XL Series. Size: A12K4516XLB. Serial: 62540. Number of cylinders: 16. Configured for ammonia refrigerant. Unit was previously refurbished (by a third party), installed, but has zero hours run time since rebuild. Toshiba High Efficiency Motor: 300 HP, 1185 RPM, 460V, 60 Hz, 3-phase, TEFC enclosure, N587UZ frame. Overall dimensions: 10 ft. 9 in. L x 41 in. W x 6 ft 4 in. H.
  • halocarbon_freon__r22_compatab: Yes
  • height_inches: 76
  • known_issues_or_problems: Unit was refurbished, installed, but has zero hours run time since rebuild
  • length_inches: 129
  • manufacturer: Vilter
  • model: 4516XL
  • motor_frame_size: N587UZ
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 300
  • motor_included_yesno: Yes
  • motor_manufacturer: Toshiba
  • motor_phases: 3
  • motor_rpm: 1185
  • motor_voltage: 460
  • name: Vilter 450-XL 16-Cylinder Reciprocating Compressor - 300 HP
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 13643
  • serial_number: 62540
  • stock_no: DGNM02
  • width_inches: 41

Vilter 450-XL 16-Cylinder Reciprocating Compressor - 300 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed