Vilter 450-XL 16-Cylinder Reciprocating Compressor

Vilter 450-XL 16-Cylinder Reciprocating Compressor

Used Vilter 450-XL Series 16-Cylinder Reciprocating Compressor. Model: 4516. Serial: 48451. Size: A11K4516XLD. Order: H-83354-1. Refrigerant: ammonia. Overall dimensions: 6.5 ft. L x 3.5 ft. W x 5 ft. H.

Product Details

  • Product ID: 13550
  • Stock No: NMCC191
  • Manufacturer: Vilter
  • Model: 4516-XL
  • Serial Number: 48451

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: Vilter
  • 03_compressor_model__: 4516-XL
  • 03_compressor_serial_: 48451
  • 03_compressor_type: Reciprocating
  • 03_micro_control_panel_inlclu: No
  • 03_motor_starter_included: No
  • 03_oil_separator_included: No
  • 03_package_included: No
  • 03_package_order_: H-83354-1
  • 03_reciprocating_cylinders: 16
  • 03_reciprocating_type: Direct Drive
  • 03_stage_type: High Stage
  • ammonia_r717__nh3_compatable: Yes
  • description: Used Vilter 450-XL Series 16-Cylinder Reciprocating Compressor. Model: 4516. Serial: 48451. Size: A11K4516XLD. Order: H-83354-1. Refrigerant: ammonia. Overall dimensions: 6.5 ft. L x 3.5 ft. W x 5 ft. H.
  • halocarbon_freon__r22_compatab: Yes
  • height_inches: 60
  • length_inches: 78
  • manufacturer: Vilter
  • model: 4516-XL
  • name: Vilter 450-XL 16-Cylinder Reciprocating Compressor
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 13550
  • serial_number: 48451
  • stock_no: NMCC191
  • width_inches: 42

Vilter 450-XL 16-Cylinder Reciprocating Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed