Vilter 4516 16 Cylinder Reciprocating Compressor Package (1-300 HP 460 V, Semi-Hermetic Driven)

Vilter 4516 16 Cylinder Reciprocating Compressor Package (1-300 HP 460 V, Semi-Hermetic Driven)

Used Vilter 4516 Reciprocating Compressor - 300 HP. Compressor nameplate is missing. Number of cylinders: 16. Marathon electric motor: 300 HP, 1185 RPM, 460V, 60 Hz, 3-phase, DP enclosure, 449T frame. Previously run on ammonia refrigerant, removed running.

Product Details

  • Product ID: 13670
  • Stock No: BRCA02
  • Manufacturer: Vilter
  • Model: 4516
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 16
  • Reciprocating Type: Semi-Hermetic
  • # Compressors in Package: 1
  • Compressor Model: 4516
  • Compressor Max Speed (RPM): 1,185
  • Fixed/Variable VI: Fixed
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 300
  • Motor RPM: 1185
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 449T

Dimensions:

Additional Product Details

  • Previously Used With: Previously run on ammonia refrigerant, removed running.
  • Known Issues or Problems: Compressor nameplate is missing.

Vilter 4516 16 Cylinder Reciprocating Compressor Package (1-300 HP 460 V, Semi-Hermetic Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed