Vilter 4516XL 16-Cylinder Reciprocating Compressor (300 HP 460 V)

Vilter 4516XL 16-Cylinder Reciprocating Compressor (300 HP 460 V)

Used Vilter 4516XL 16-Cylinder Reciprocating Compressor. Model: 4516-XL. Serial: 81677. Order no.: S046009-1. Size: A11K4516XLD. Refrigerant: R717. Marathon electric motor: 300 HP, 1185 RPM, 460V, 3-phase, 60 Hz, Frame 449T. This is a used compressor that was removed from an ammonia refrigeration application in running condition. Overall dimensions: 4.5 ft W x 10 ft. 8 in. L x 6 ft. H.

Product Details

  • Stock No: DBPB006
  • Manufacturer: Vilter
  • Model: 4516XL
  • Serial Number: 81677
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 16
  • Reciprocating Type: Direct Drive
  • # Compressors in Package: 1
  • Compressor Model: 4516-XL
  • Compressor SN: 81677
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 300
  • Motor RPM: 1185
  • Motor Voltage: 460
  • Motor Amps: 357
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 449T

Dimensions:

  • Length (Inches): 128
  • Width (Inches): 54
  • Height (Inches): 72

Additional Product Details

  • Previously Used With: This is a used compressor that was removed from an ammonia refrigeration application in running condition.

Vilter 4516XL 16-Cylinder Reciprocating Compressor (300 HP 460 V)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed