Vilter 458 8 Cylinder Reciprocating Compressor Package (1-150 HP 460 V, Semi-Hermetic Driven)

Vilter 458 8 Cylinder Reciprocating Compressor Package (1-150 HP 460 V, Semi-Hermetic Driven)

Used Vilter 458 Reciprocating Compressor - Parts Unit. Needs repair. Size: A12K458XLB. Serial: 82037. Order: SO65667-2. Refrigerant: R717. Number of cylinders: 8. Ammonia refrigerant. This was purchased with several other compressors at an ammonia line that was closed down. This one was not operational when we purchased it.

Product Details

  • Product ID: 13668
  • Stock No: BRCA04
  • Manufacturer: Vilter
  • Model: 458
  • Serial Number: 82037
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Vilter
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Semi-Hermetic
  • # Compressors in Package: 1
  • Compressor Model: 358
  • Compressor SN: 82037
  • Compressor Max Speed (RPM): 525
  • Fixed/Variable VI: Fixed
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 150
  • Motor RPM: 1175
  • Motor Voltage: 460
  • Motor Amps: 185
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TTS

Dimensions:

Additional Product Details

  • Product Purchased From: This was purchased with several other compressors at an ammonia line that was closed down.
  • Known Issues or Problems: Needs repair. This one was not operational when we purchased it.

Vilter 458 8 Cylinder Reciprocating Compressor Package (1-150 HP 460 V, Semi-Hermetic Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed