Vilter Ammonia Stainless Steel Tube Chiller with Surge Drum
Vilter Ammonia Stainless Steel Tube Chiller with Surge Drum
Used Vilter Ammonia Stainless Steel Tube Chiller with Surge Drum. Tonnage rating: 264. Refrigerant: flooded ammonia(38°F). Capacity: 127gpm (chilling water from 95°F to 45°F). BTU’s: 3,167,500. Material of construction: 304 stainless steel. Heat exchanger maximum design pressure, shell side: 250 psi @ 200°F, tube side: 75 psi @ 200°F. Hydrostatic test pressure: 375 psi. (156) 1-1/4 in. dia. x 20 ft. L multi-tubes. Heat transfer surface area: approx. 1,020.5 ft. sq. Surge Drum- 260 gallons, straight-wall dimensions: 1 ft. 8 in. dia. x 16 ft. 3 in. L. (2) Parker Float Switches, power supply: 120/240 VAC, 7 amps, pilot duty: 240 VA. Parker Solenoid Valve, S/N: 10816YR02, design pressure: 400 psi, MOPD: 300 psi. (2) Refrigerating Specialty Co. Pressure Regulators, design pressure: 300 psig, range: 75-280 psig. Modular Solenoid Pilot, S/N: V06399, broad view watts: 30. (2) Safety Relief Valves, type: 804, set pressure: 150 psig, capacity air: 546 scfm. Inlets: (1) 3 in. dia. ANSI 150lb flanged port, (1) 4 in. dia. port. Outlets: (2) 1-1/4 in. dia. John Perry fittings (pressure relief), (1) 1-1/2 in. dia. flanged port, (1) 3 in. dia. ANSI 150lb. flanged port. Overall dimensions: 23 ft. L x 3 ft. 6 in. W x 8 ft. H.(ACN533).
Product Details
- Product ID: 8657
- Stock No: BIIR8004.
- Manufacturer: Vilter
- Model:
- Serial Number:
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Used Vilter Ammonia Stainless Steel Tube Chiller with Surge Drum. Tonnage rating: 264. Refrigerant: flooded ammonia(38°F). Capacity: 127gpm (chilling water from 95°F to 45°F). BTU’s: 3,167,500. Material of construction: 304 stainless steel. Heat exchanger maximum design pressure, shell side: 250 psi @ 200°F, tube side: 75 psi @ 200°F. Hydrostatic test pressure: 375 psi. (156) 1-1/4 in. dia. x 20 ft. L multi-tubes. Heat transfer surface area: approx. 1,020.5 ft. sq. Surge Drum- 260 gallons, straight-wall dimensions: 1 ft. 8 in. dia. x 16 ft. 3 in. L. (2) Parker Float Switches, power supply: 120/240 VAC, 7 amps, pilot duty: 240 VA. Parker Solenoid Valve, S/N: 10816YR02, design pressure: 400 psi, MOPD: 300 psi. (2) Refrigerating Specialty Co. Pressure Regulators, design pressure: 300 psig, range: 75-280 psig. Modular Solenoid Pilot, S/N: V06399, broad view watts: 30. (2) Safety Relief Valves, type: 804, set pressure: 150 psig, capacity air: 546 scfm. Inlets: (1) 3 in. dia. ANSI 150lb flanged port, (1) 4 in. dia. port. Outlets: (2) 1-1/4 in. dia. John Perry fittings (pressure relief), (1) 1-1/2 in. dia. flanged port, (1) 3 in. dia. ANSI 150lb. flanged port. Overall dimensions: 23 ft. L x 3 ft. 6 in. W x 8 ft. H.(ACN533).
- manufacturer: Vilter
- name: Vilter Ammonia Stainless Steel Tube Chiller with Surge Drum
- product_id: 8657
- stock_no: BIIR8004.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.