Vilter 448 8-Cylinder Bare Reciprocating Compressor (Belt Driven)
Vilter 448 8-Cylinder Bare Reciprocating Compressor - Serial No: 16638 AS RC, Sales Order No: D21707, Size: 448, Refrigerant: Ammonia. High side Design Pressure: 320 PSIG. Low Side Design Pressure: 162 PSIG. Voltage: 115. Number of Cylinders: 8. The compressor was previous on a skid with a belt drive motor. The Compressor has been freshly painted.
Product Details
- Stock No: FLOR14
- Manufacturer: Vilter
- Model: 448
- Serial Number: 16638 AS RC
- Compressor Type: Reciprocating
- Package Included? No
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 448
- Compressor SN: 16638 AS RC
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 309
- Compressor Volume Ratio: 12:1
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 52
- Width (Inches): 42
- Height (Inches): 49
- Weight (LBS): 2,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!