Vilter Reciprocating Compressor, Size 446

Vilter Reciprocating Compressor, Size 446

used Vilter Reciprocating Compressor. Model: 440. 6 cylinders. Displacement at maximum rpm: 232 cu. ft./min. General Electric Motor, 75 hp, 1,770 rpm, 440 V, 91 amps, 60 cycles, 3 phase. Inlets/outlets: (2) 3 in. dia. pipes. Overall dimensions: 78 in. L x 48 in. W x 65 in. H.

Product Details

  • Product ID: 4835
  • Stock No: DPFI428.3
  • Manufacturer: Vilter
  • Model: 440

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter Reciprocating Compressor, Size 446

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed