Vilter Vertical Oil Separator- 80 Gallon

Vilter Vertical Oil Separator- 80 Gallon

Vilter Vertical Oil Separator- 80 Gallon. S/N: B-56216-1. Nat'l Bd: 7790. Refrigerant: ammonia. Maximum operating pressure: 250 psi. Maximum operating temperature: 650 °F. Inlets/outlets: (1) 3/4 in. dia. port, (2) 1 in. dia. ports, (2) 4 in. dia. ports. Overall dimensions: 3 ft. 2 in. L x 2 ft. W x 8 ft. 5 in. H.

Product Details

  • Stock No: HDCF205B
  • Manufacturer: Vilter
  • Serial Number: B-56216-1

Tank Details

  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Estimated Capacity (Gallons): 80
  • Tank National Board Number: 7790
  • Tank MAWP (PSI at temp): 250 PSI @ 650F
  • Tank Inlets & Outlets Description: Inlets/outlets: (1) 3/4 in. dia. port, (2) 1 in. dia. ports, (2) 4 in. dia. ports.

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 38
  • Width (Inches): 24
  • Height (Inches): 101

Additional Product Details

Vilter Vertical Oil Separator- 80 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed