Vilter Vertical Oil Separator for 450 Series Compressor

Vilter Vertical Oil Separator for 450 Series Compressor

2 Available. Used Vilter Vertical Oil Separator for 450 Series Compressor. Quantity: 2. Ammonia refrigerant.

Product Details

  • Product ID: 13667
  • Stock No: BRCA05
  • Manufacturer: Vilter

Tank Details

  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

  • Previously Used With: Used Vilter Vertical Oil Separator for 450 Series Compressor

Vilter Vertical Oil Separator for 450 Series Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed