Vilter VMC-326 6-Cylinder Reciprocating Compressor

Vilter VMC-326 6-Cylinder Reciprocating Compressor

Used Vilter VMC-326 6-Cylinder Reciprocating Compressor. Model: VMC-326. Refrigerant: Freon use only. Last used with R-22. Nominal capacity: 79 tons at 77 bhp with a 105 ºF condensing temperature and a 40 ºF suction temperature. Displacement: 171 cfm @ 1800 rpm. Maximum discharge pressure: 300 psi. Maximum discharge temperature: 300 ºF, Hydrostatic test pressure: 600 psi high side; 375 psi low side, 115 V require for oil heaters. Inlet: (1) 3-5/8 in. dia. suction port. Outlet: (1) 2-5/8 in. dia. discharge port. Approximate compressor weight: 1,500 lbs. Overall dimensions: 3 ft. 5 in. L x 2 ft. 8 in. W x 2 ft. 3 in. H.(ACN132).

Product Details

  • Product ID: 4836
  • Stock No: ANTZ001.5
  • Manufacturer: Vilter
  • Model: VMC-326
  • Serial Number: R2082

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter VMC-326 6-Cylinder Reciprocating Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed