Vincent Corporation Dehydration Equipment Screw Press

Vincent Corporation Dehydration Equipment Screw Press

Vincent Corporation Dehydration Equipment Screw Press. Model: KP-6-K76. S/N: 96175-B. Screw auger dimensions: 4-1/2 dia. x 32 in. L. Screen size: .045 in. Baldor Industrial Motor, 3 hp, 1725 rpm. 208-230-460 V, 9-8.6/4.3 amps, 60 Hz, 3 phase. Cone Drive Speed Reducer, ratio: 36.1, final speed: 47 rpm. The Vincent screw press can be used in service for light dewatering processes. The KP press, with three stages of compression instead of five, addresses these problems. It dewaters far better than a screen, yet it drives less suspended solids into the press liquor than a conventional press. Waste streams that have been successfully tested to date include: cull tomatoes, potato peel from peelers, egg shells at an egg breaker, spent brewers grain, trim material at a facility producing TV dinners, and out-of-date produce at a vegetable and fruit warehouse. Its 4 wheels allow easy maneuverability in tight spaces. Inlets: (1) 8-1/2in. dia. port. Outlets: (1) 6 in. dia. port. Overall dimensions: 71 in. L x 35 in. W x 40 in. H.

Product Details

  • Stock No: SLTN076.18
  • Manufacturer: Vincent Corporation
  • Model: KP-6-K76
  • Serial Number: 96175-B

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vincent Corporation Dehydration Equipment Screw Press

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed