Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: XTW. S/N: 7709. 316 stainless steel. Chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 2-1/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in L x 1 in. W. Motor, 2 hp, 1800 rpm, 60 cycles, 3 phase. Lima Electric 4-Speed Gear Drive. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. NPT (female, product). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. dia. NPT (female). Overall dimensions: 52 in. L x 15 in. W x 25 in. H.(GD).

Product Details

  • Product ID: 1692
  • Stock No: RFPM324.2a
  • Manufacturer: Votator
  • Model: XTW
  • Serial Number: 7709
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: XTW. S/N: 7709. 316 stainless steel. Chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 2-1/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in L x 1 in. W. Motor, 2 hp, 1800 rpm, 60 cycles, 3 phase. Lima Electric 4-Speed Gear Drive. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. NPT (female, product). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. dia. NPT (female). Overall dimensions: 52 in. L x 15 in. W x 25 in. H.(GD).
  • manufacturer: Votator
  • model: XTW
  • name: Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12
  • product_id: 1692
  • serial_number: 7709
  • stock_no: RFPM324.2a

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed