Vulcan-Hart Stationary Gas Heated Kettle- 60 Gallon
Vulcan-Hart Stationary Gas Heated Kettle- 60 Gallon
Vulcan-Hart Stationary Gas Heated Kettle- 60 Gallon. Fully welded hemispherical bottom kettle. 304 Stainless steel jacket and liner. Inside dimensions: 30 in. dia. x 25 in. H. Electric starter: 120 V, 60 Hz, 3 amps, single phase. Inlets: (1) 30 in. dia. open top. Outlets: (1) 3/4 in. dia. NPT (female, gas), (1) 3/4 in. dia. NPT (female, pressure relief), (1) 1 in. dia. NPT (female, kettle), (1) 7 in. dia. exhaust duct. *Note: this unit is missing the gas components, burners, and controls. Overall dimensions: 50 in. L x 43 in. W x 48 in. H.
Product Details
- Product ID: 5547
- Stock No: EECS327.3
- Manufacturer: Vulcan Hart
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Vulcan-Hart Stationary Gas Heated Kettle- 60 Gallon. Fully welded hemispherical bottom kettle. 304 Stainless steel jacket and liner. Inside dimensions: 30 in. dia. x 25 in. H. Electric starter: 120 V, 60 Hz, 3 amps, single phase. Inlets: (1) 30 in. dia. open top. Outlets: (1) 3/4 in. dia. NPT (female, gas), (1) 3/4 in. dia. NPT (female, pressure relief), (1) 1 in. dia. NPT (female, kettle), (1) 7 in. dia. exhaust duct. *Note: this unit is missing the gas components, burners, and controls. Overall dimensions: 50 in. L x 43 in. W x 48 in. H.
- manufacturer: Vulcan Hart
- name: Vulcan-Hart Stationary Gas Heated Kettle- 60 Gallon
- product_id: 5547
- stock_no: EECS327.3
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.