Vulcan-Hart Steam Jacketed Kettle- 60 Gallon
Vulcan-Hart Steam Jacketed Kettle- 60 Gallon
Vulcan-Hart Steam Jacketed Kettle- 60 Gallon. Model: KST-60. S/N: 8392. Flip-top lid. Inlets: (1) 3/4 in. dia. MPT (jacket), open top. Outlets: (1) 1/2 in. dia. tube (jacket), (1) 3/4 in. dia. MPT (jacket), (1) 1-1/2 in. dia. discharge port. Overall dimensions: 33 in. L x 31 in. W x 48 in. H.
Product Details
- Product ID: 5568
- Stock No: SPPP545.1a
- Manufacturer: Vulcan Hart
- Model: KST-60
- Serial Number: 8392
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Vulcan-Hart Steam Jacketed Kettle- 60 Gallon. Model: KST-60. S/N: 8392. Flip-top lid. Inlets: (1) 3/4 in. dia. MPT (jacket), open top. Outlets: (1) 1/2 in. dia. tube (jacket), (1) 3/4 in. dia. MPT (jacket), (1) 1-1/2 in. dia. discharge port. Overall dimensions: 33 in. L x 31 in. W x 48 in. H.
- manufacturer: Vulcan Hart
- model: KST-60
- name: Vulcan-Hart Steam Jacketed Kettle- 60 Gallon
- product_id: 5568
- serial_number: 8392
- stock_no: SPPP545.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.