Walker Single Shell Mix Tank- 410 Gallon
Walker Single Shell Mix Tank- 410 Gallon
Walker Single Shell Mix Tank- 410 Gallon. S/N: 1377, DRG: 94494-G1. Stainless steel. Motor and motor drive. Propeller dia.: 19-1/2 in. Shaft dimensions: 1-1/2 in. dia. x 43 in. L. (12) Breakers/dividers on bottom dimensions: 4 in. W x 7-1/2 in. H. Inlets/outlets: spray ball 2 in. 'S' line (spray ball), (3) inlet pipes: 4-3/4 in., 3-3/4 in., and 10 in. Manway: 16 in. x 20 in. Overall dimensions: 63 in. L x 60 in. W x 94 in. H.
Product Details
- Product ID: 5737
- Stock No: 89a.G640.40
- Manufacturer: Walker
- Model:
- Serial Number: 1377
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Walker Single Shell Mix Tank- 410 Gallon. S/N: 1377, DRG: 94494-G1. Stainless steel. Motor and motor drive. Propeller dia.: 19-1/2 in. Shaft dimensions: 1-1/2 in. dia. x 43 in. L. (12) Breakers/dividers on bottom dimensions: 4 in. W x 7-1/2 in. H. Inlets/outlets: spray ball 2 in. 'S' line (spray ball), (3) inlet pipes: 4-3/4 in., 3-3/4 in., and 10 in. Manway: 16 in. x 20 in. Overall dimensions: 63 in. L x 60 in. W x 94 in. H.
- manufacturer: Walker
- name: Walker Single Shell Mix Tank- 410 Gallon
- product_id: 5737
- serial_number: 1377
- stock_no: 89a.G640.40
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.