Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon
Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon
Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon. Model 8054. S/N: HHTA - 2339-R. Stainless steel front face. Percent coldwall: 25%. Key features include: (2) sprayballs, 17-1/2 in. dia. manway, Tri-Clover air valve, air actuated control valve, and external access ladder. Inlets: (1) 2-1/2 in. S-line fitting, 1-1/2 in. sprayball port. Outlets: (1) 1-1/2 in. S-Line fitting, (1) 2-1/2 in. S-Line fitting, (2) 1 in. ports, (1) 2 in. S-Line fitting. Overall dimensions: 14 ft. 6 in. L x 104 in. W x 109 in. H.
Product Details
- Product ID: 5446
- Stock No: pHDNN106.96
- Manufacturer: Walker
- Model: 8054
- Serial Number: HHTA - 2339-R
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon. Model 8054. S/N: HHTA - 2339-R. Stainless steel front face. Percent coldwall: 25%. Key features include: (2) sprayballs, 17-1/2 in. dia. manway, Tri-Clover air valve, air actuated control valve, and external access ladder. Inlets: (1) 2-1/2 in. S-line fitting, 1-1/2 in. sprayball port. Outlets: (1) 1-1/2 in. S-Line fitting, (1) 2-1/2 in. S-Line fitting, (2) 1 in. ports, (1) 2 in. S-Line fitting. Overall dimensions: 14 ft. 6 in. L x 104 in. W x 109 in. H.
- manufacturer: Walker
- model: 8054
- name: Walker Stainless Horizontal Refrigerated Tank- 4,000 Gallon
- product_id: 5446
- serial_number: HHTA - 2339-R
- stock_no: pHDNN106.96
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.