Walker Stainless Steel Horizontal Refrigerated Tank- 6,000 Gallon
Walker Stainless Steel Horizontal Refrigerated Tank- 6,000 Gallon
Walker Stainless Steel Horizontal Refrigerated Tank- 6,000 Gallon. Model: 8462. S/N: HHTA-2740-R. Percent coldwall: approx. 45%. Double sprayballs for CIP cleaning. Inlets: (6) 1-1/2 in. dia. S-line fitting (media), (2) 2 in. dia. S-line fittings (sprayballs), (1) 3 in. dia. S-line fitting (product). Outlets: (2) 1 in. dia. NPT (thermowells), (2) 2 in. dia. S-line fitting, (1) 3 in. dia. S-line fitting (discharge). Overall dimensions: 20 ft. L x 104 in. W x 9 ft. 7 in. H.
Product Details
- Product ID: 5479
- Stock No: HDNN132.5a
- Manufacturer: Walker
- Model: 8462
- Serial Number: HHTA-2740-R
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!