Walker Stainless Steel Horizontal Refrigerated Tank- 6,000 Gallon
Walker Stainless Steel Horizontal Refrigerated Tank- 6,000 Gallon
Walker Stainless Steel Horizontal Refrigerated Tank- 6,000 Gallon. Model: 9042. S/N: HHTA3316R. Nat'l Bd: 370. Drwg. No: 1855. 304 Stainless steel construction. Percent coldwall: approx. 45 %. MAWP vessel: 60 psig @ 310 °F. MAWP jacket: 150 psig @ 300 °F. Full vacuum. Double sprayballs for CIP cleaning. Inlets: (2) 3/4 in. dia. NPT (thermowells), (2) 1-1/2 in. dia. S-line (sprayballs), (1) 2 in. dia. S-line (media), (2) 3 in. dia. S-line fittings (infeed). Outlets: (1) 2 in. dia. S-line (media), (2) 2 in. dia. S-line fittings, (1) 3 in. dia. S-line (discharge). Overall dimensions: 20 ft. L x 103 in. W x 9 ft. 7 in. H.
Product Details
- Product ID: 5488
- Stock No: pHDNN096.96a
- Manufacturer: Walker
- Model: 9042
- Serial Number: HHTA3316R
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Walker Stainless Steel Horizontal Refrigerated Tank- 6,000 Gallon. Model: 9042. S/N: HHTA3316R. Nat'l Bd: 370. Drwg. No: 1855. 304 Stainless steel construction. Percent coldwall: approx. 45 %. MAWP vessel: 60 psig @ 310 °F. MAWP jacket: 150 psig @ 300 °F. Full vacuum. Double sprayballs for CIP cleaning. Inlets: (2) 3/4 in. dia. NPT (thermowells), (2) 1-1/2 in. dia. S-line (sprayballs), (1) 2 in. dia. S-line (media), (2) 3 in. dia. S-line fittings (infeed). Outlets: (1) 2 in. dia. S-line (media), (2) 2 in. dia. S-line fittings, (1) 3 in. dia. S-line (discharge). Overall dimensions: 20 ft. L x 103 in. W x 9 ft. 7 in. H.
- manufacturer: Walker
- model: 9042
- name: Walker Stainless Steel Horizontal Refrigerated Tank- 6,000 Gallon
- product_id: 5488
- serial_number: HHTA3316R
- stock_no: pHDNN096.96a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.