Walker Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon
Walker Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon
Walker Vertical Cylindrical Refrigerated Silo-Type Storage Tank- 30,000 Gallon. Model 9844, S/N VSHT-4112-R. Stainless steel alcove. Cip and vent line with sprayball. Mechanical agitation removed. 3 in. clamp inlet and outlet. King shell only. 220 sq. ft. of 150 psi coldwall for chilled water. Interior top head and sidewall distortion. Dimensions: 10 ft-1/2 in. dia. x 60 ft. H.
Product Details
- Product ID: 6167
- Stock No: 195.cR520-A.
- Manufacturer: Walker
- Model: 9844
- Serial Number: VSHT-4112-R
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Walker Vertical Cylindrical Refrigerated Silo-Type Storage Tank- 30,000 Gallon. Model 9844, S/N VSHT-4112-R. Stainless steel alcove. Cip and vent line with sprayball. Mechanical agitation removed. 3 in. clamp inlet and outlet. King shell only. 220 sq. ft. of 150 psi coldwall for chilled water. Interior top head and sidewall distortion. Dimensions: 10 ft-1/2 in. dia. x 60 ft. H.
- manufacturer: Walker
- model: 9844
- name: Walker Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon
- product_id: 6167
- serial_number: VSHT-4112-R
- stock_no: 195.cR520-A.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.