Walker Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon
Walker Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon
Walker Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon. Model 8516. S/N VSHT-2794-R. Stainless steel alcove. Cip and vent line with sprayball. Mechanical agitation. 3 in. clamp inlet and outlet. King shell only. 150 sq. ft. of 75 psi coldwall for ammonia. Interior top head and sidewall distortion. Dimensions 151 in. dia. x 480 in. H.
Product Details
- Product ID: 6168
- Stock No: 225.cR010-B.
- Manufacturer: Walker
- Model: 8516
- Serial Number: VSHT-2794-R
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Walker Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon. Model 8516. S/N VSHT-2794-R. Stainless steel alcove. Cip and vent line with sprayball. Mechanical agitation. 3 in. clamp inlet and outlet. King shell only. 150 sq. ft. of 75 psi coldwall for ammonia. Interior top head and sidewall distortion. Dimensions 151 in. dia. x 480 in. H.
- manufacturer: Walker
- model: 8516
- name: Walker Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon
- product_id: 6168
- serial_number: VSHT-2794-R
- stock_no: 225.cR010-B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.